BBP85 PRTR + MWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BBP85 PRTR + MWL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY132745
  • Mfr. Model # BBP85-MWL
  • UNSPSC # 43212108
  • CATALOGUE PAGE # 2263
  • Shipping Weight 45.5 lbs

Technical Specs

  • Includes BBP(R)85 Thermal Transfer Label Printer, Documentation CD, Printer Driver CD, Power Cord, USB Cord, Quick Start Guide, Cleaning Kit, MarkWare(TM) Lean Tools Edition Software
  • Item BBP85 Printer with MarkWare Lean Software
  • Application Arc Flash Labels, Equipment ID, GHS and Chemical Labels, Glow in the Dark Labels, Large Labels for Signs, Lean/5S Labeling, Panel Labeling, Reflective Labels, Roll Form Pipe Markers, Warning Labels
  • Features 4" to 10" Wide Labels, Multi-Color Print, Touch-Screen Interface, Automatic Label Setup, Built-In Label Design Applications, 300 Symbols, Hundreds of Pictograms and 3 Barcode Symbologies Included, 11 International Operating Languages, 8 Materials, Indoor/
  • Printer Display Colour Touch Screen
  • Max. Tape Width 10"
  • Warranty 5 yr.
  • Printhead Resolution 300 dpi
  • Printer Series BBP85
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Label Formats Supported Continuous Labels
  • Printing Software Compatibility BRADY(R) Workstation, MarkWare(TM)
  • Printer Power Options AC Power
  • Maximum Print Speed 1.0 in./sec.
  • Color Printing Capability Multi-Colour
  • Printer Kit Type Printer Kit with MarkWare(R) Lean Software

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list