Skip Content
BBP85 PRTR + BMP71 + MWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BBP85 PRTR + BMP71 + MWL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY132752
  • Mfr. Model # 132752
  • UNSPSC # 43212108
  • CATALOGUE PAGE # 2263
  • Shipping Weight 60.63 lbs

Technical Specs

  • Includes BBP(R)85 Thermal Transfer Label Printer, BMP(R)71 Label Printer, Documentation CD, Printer Driver CD, Power Cord, USB Cord, Quick Start Guide, Cleaning Kit, MarkWare(TM) Lean Tools Edition Software
  • Item BBP85 Printer with BMP71 and MarkWare Lean
  • Application Arc Flash Labels, Equipment ID, GHS and Chemical Labels, Glow in the Dark Labels, Large Labels for Signs, Lean/5S Labeling, Panel Labeling, Reflective Labels, Roll Form Pipe Markers, Warning Labels
  • Features 4 to 10" Wide Labels, Multi-Color Print, Touch-Screen Interface, Automatic Label Setup, Built-In Label Design Applications, 300 Symbols, Hundreds of Pictograms and 3 Barcode Symbologies Included, 11 International Operating Languages, 8 Materials, Indoor/Outdoor Label Durability
  • Max. Tape Width 10"
  • Printer Series BBP85
  • Warranty 5 yr.
  • Printer Display Colour Touch Screen
  • Label Formats Supported Continuous Labels
  • Printhead Resolution 300 dpi
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printing Software Compatibility BRADY(R) Workstation, MarkWare(TM)
  • Color Printing Capability Multi-Colour
  • Printer Power Options AC Power
  • Maximum Print Speed 1.0 in./sec.
  • Printer Kit Type 2 Printer Kit with MarkWare(R) Lean Software

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list