BBP85 PRTR + BBP31 + MWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BBP85 PRTR + BBP31 + MWL

BRADY

Web Price : $14,182.12 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY132751
  • Mfr. Model # BBP85-31-KIT
  • UNSPSC # 43212108
  • CATALOGUE PAGE # 2263
  • Shipping Weight 64.65 lbs

Technical Specs

  • Item BBP85 with BBP31 Printer and MarkWare Lean
  • Includes BBP(R)85 Thermal Transfer Label Printer, BBP(R)31 Sign and Label Printer, Documentation CD, Printer Driver CD, Power Cord, USB Cord, Quick Start Guide, Cleaning Kit, MarkWare(TM) Lean Tools Edition Software
  • Application Arc Flash Labels, Equipment ID, GHS and Chemical Labels, Glow in the Dark Labels, Large Labels for Signs, Lean/5S Labeling, Panel Labeling, Reflective Labels, Roll Form Pipe Markers, Warning Labels
  • Features 4" to 10" Wide Labels, Multi-Color Print, Touch-Screen Interface, Automatic Label Setup, Built-In Label Design Applications, 300 Symbols, Hundreds of Pictograms and 3 Barcode Symbologies Included, 11 International Operating Languages, 8 Materials, Indoor/
  • Max. Tape Width 10"
  • Warranty 5 yr.
  • Printer Series BBP85
  • Printer Display Colour Touch Screen
  • Printhead Resolution 300 dpi
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Label Formats Supported Continuous Labels
  • Printing Software Compatibility BRADY(R) Workstation, MarkWare(TM)
  • Printer Power Options AC Power
  • Color Printing Capability Multi-Colour
  • Maximum Print Speed 1.0 in./sec.
  • Printer Kit Type Printer Kit with Stand Alone Accessory Printer and MarkWare(R) Lean Software

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list