BBP31 SIGN AND LABEL MAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BBP31 SIGN AND LABEL MAKER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBBP31
  • Mfr. Model # BBP31
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2261
  • Shipping Weight 19.15 lbs

Product Details

BBP(TM)31 sign and label printer. Touch and go display. Stand alone or PC operation. Includes printer, power cable, USB cable, CD drivers, cleaning kit, cutter cleaning tool. Software options include industry's most advanced PC design and editing capabili

Technical Specs

  • Item Desktop Label Printer
  • Printer Display Colour Touch Screen
  • Printer Series BBP31
  • Printhead Resolution 300 dpi
  • Printer Connectivity Ethernet, USB, WiFi
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Printer Power Options AC Power
  • Color Printing Capability Single Colour
  • Maximum Print Speed 3.0 in./sec.
  • Application Safety & Facility ID
  • Features Walk-Up-And-Print Operation, Drop-In Supplies, Hi-Res Touch Screen Display, Drag and Drop Technology, 1/2" to 4" Label Widths, 8 Print Ribbon Colors, 13 Different Materials in 16 Different Colors, Built-In Design Wizards for Arc Flash, RTK and WHMIS Chemi
  • Includes BBP31 Printer, Cleaning Kit, Cutter Cleaning Tool, Documentation Holder, Power Cable, Print Driver CD, Quick Start Guide, Stylus, USB Cable
  • Warranty 5 yr.
  • Max. Tape Width 4"
  • Printing Software Compatibility BRADY(R) Workstation, MarkWare(TM)
  • Printer Kit Type Label Printer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list