BBP31/BBP33 TOUGHWASH TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BBP31/BBP33 TOUGHWASH TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY133142
  • Mfr. Model # B30C-2250-855-YL
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Yellow
  • For Use With BBP31/BBP33
  • Length 50 ft.
  • Temp. Range -40 Degrees F to 230 Degrees F (-40 Degrees C to 110 Degrees C)
  • Adhesive Permanent
  • Label Type Continuous Label Tape
  • Tape Material Polyester
  • Item Label Tape Roll
  • Width 2-1/4"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list