Skip Content
BBP31/BBP33 TOUGHWASH TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BBP31/BBP33 TOUGHWASH TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY133120
  • Mfr. Model # 133120
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • For Use With BBP31/BBP33
  • Length 50 ft.
  • Colour White
  • Tape Material Polyester
  • Label Type Continuous Label Tape
  • Adhesive Permanent
  • Temp. Range -40 Degrees F to 230 Degrees F (-40 Degrees C to 110 Degrees C)
  • Width 4"
  • Item Label Tape Roll
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list