Skip Content
BBP31 ADHESIVE TAPE POLYESTER RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BBP31 ADHESIVE TAPE POLYESTER RED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118067
  • Mfr. Model # 118067
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2261
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Red
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Height 1-51/64"
  • Item Raised Profile Label
  • Material Brady B-593 Adhesive-Taped Polyester
  • Temp. Range 0 Degrees F - 158 Degrees F
  • Adhesive Yes
  • Width 1.800"
  • Labels per Roll 190
  • Standards UL Recognized: RoHS Compliant
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list