Skip Content
BBP31 ADHESIVE TAPE POLY WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BBP31 ADHESIVE TAPE POLY WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118043
  • Mfr. Model # 118043
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2261
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour White
  • Height 3"
  • Item Raised Profile Label
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Material Brady B-593 Adhesive-Taped Polyester
  • Temp. Range 0 Degrees F - 158 Degrees F
  • Width 1.000"
  • Standards UL Recognized: RoHS Compliant
  • Legend Blank
  • Adhesive Yes
  • Labels per Roll 340

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List