Skip Content
BBP31 ADHESIVE TAPE POLY BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BBP31 ADHESIVE TAPE POLY BLACK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118046
  • Mfr. Model # 118046
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2261
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Item Raised Profile Label
  • Temp. Range 0 Degrees F - 158 Degrees F
  • Width 1.000"
  • Adhesive Yes
  • Legend Blank
  • Standards UL Recognized: RoHS Compliant

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list