BBP11 THERMAL TRANSFER PRTER 300 DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BBP11 THERMAL TRANSFER PRTER 300 DP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBBP11-34L
  • Mfr. Model # BBP11-34L
  • UNSPSC # 45101512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Application Data Communications Labeling, General and Industrial Labeling, Laboratory Identification, Panel Identification, Wire and Cable Marking, Healthcare Identification
  • Features Straight Feed Configuration For Fast, Easy Loading. Clear Top Window. 4" Wide In Size. Variety Of Materials Available. Print Average Of 1,000 Labels Per Day, Eight Hours Per Day.
  • Item Thermal Transfer Benchtop Printer
  • Printer Series BBP11
  • Includes CD ROM, Power Cable
  • Max. Tape Width 4"
  • Warranty 5 yr.
  • Printer Display None
  • Printhead Resolution 300 dpi
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM), Windows(R) Based Driver for Third Party Software Use
  • Maximum Print Speed 3.0 in./sec.
  • Printer Kit Type Label Printer
  • Printer Power Options AC Power
  • Color Printing Capability Single Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list