Skip Content
BAYONET GAGE, D.H. CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAYONET GAGE, D.H. CHUCK

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS522
  • Mfr. Model # S522
  • UNSPSC # 27112807
  • CATALOGUE PAGE # 2831
  • Shipping Weight 9.6 lbs

Product Details

Bayonet airline gauge is a single replacement cartridge airline gauge. Valve and gauge are combined in one replacement cartridge. Full range 10 to 120 lbs. large black numbers on jumbo white nylon indicator bar.

Technical Specs

  • Item Bayonet Gauge With Dual Head
  • Features Dual Chuck Head, Hose Whips are Interchangeable
  • Includes Jumbo White Nylon Indicator Bar
  • Range 10 - 120 PSI
  • Thread Size 1/4"
  • Calibration 10-120 PSI
  • Material Aluminum
  • Color/Finish Silver
  • Used For Inflating and Checking Pressure
  • Max. Safe Storage Temp. 250 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list