Skip Content
BAYONET GAGE, 36IN HOSE WHIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAYONET GAGE, 36IN HOSE WHIP

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTN523
  • Mfr. Model # 523
  • UNSPSC # 40141604
  • CATALOGUE PAGE # 2831
  • Shipping Weight 1.27 lbs

Product Details

Bayonet airline gauge is a single replacement cartridge airline gauge. Valve and gauge are combined in one replacement cartridge. Full range 10 to 120 lbs. large black numbers on jumbo white nylon indicator bar.

Technical Specs

  • Item Bayonet Inflator Gage
  • Features Easy on Grip Chuck, Made With Heavy Duty Construction
  • Includes Jumbo White Nylon Indicator Bar
  • Thread Size 1/4"
  • Range 10 - 120 PSI
  • Calibration 10-120 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list