Skip Content
BAUME HYDROMETER 0-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAUME HYDROMETER 0-12

DURAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9HW78
  • Mfr. Model # 9HW78
  • UNSPSC # 41113024
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Baume
  • Item Hydrometer
  • Length 300mm
  • Temp. Range 60 to 60 Degrees F
  • Standards NIST
  • Scale baume
  • Scale Divisions 0.1
  • Range 0/12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list