Skip Content
BATTERYPACK,6 CELL, 9 V,INTELLIKEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERYPACK,6 CELL, 9 V,INTELLIKEY

POWER XP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A364
  • Mfr. Model # 10A364
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Door Lock Battery Pack
  • Length 6"
  • Width 1-1/8"
  • Operating Temp. 0-130F
  • Cross-Reference DL-18, 100178, PT00213
  • Voltage 9
  • Standards ANSI, ISO9001, CE, RoHS
  • Fits Brand Intellikey
  • Battery Chemistry Alkaline
  • Battery Capacity 2450mAh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list