Skip Content
BATTERY WIRELESS DRIVEWAY MONITOR K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BATTERY WIRELESS DRIVEWAY MONITOR K

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CZA8
  • Mfr. Model # 6CZA8
  • UNSPSC # 55121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Battery Wireless Driveway Monitor Kit
  • Includes Power Supply
  • Height 6.5"
  • Width 4"
  • Mounting Pole And Wall
  • Operating Range -20 To 120 Degrees F
  • Voltage 120/12 VDC
  • Sound Rating 85dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list