Skip Content
BATTERY VX-451/454/459/EVX SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY VX-451/454/459/EVX SERIES

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLFNB-V113LI-UNI
  • Mfr. Model # FNB-V113LI-UNI
  • UNSPSC # 43190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

Fits Brand Vertex, Battery Type Lithium, Voltage 7.5, Battery Capacity 1300 mAh, Recharge Time 2.

Technical Specs

  • Battery Type Lithium-Ion
  • Item Battery
  • Recharge Time 2 hr.
  • Fits Model VX-451, VX-454, VX-459
  • Battery Capacity 2300 mAh
  • Voltage 7.4 V
  • Fits Brand Vertex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list