Skip Content
BATTERY V28 3.0 AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY V28 3.0 AH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-11-2830
  • Mfr. Model # 48-11-2830
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 397
  • Shipping Weight 2.45 lbs

Product Details

Battery, 28 V Li-Ion, slide-on.

Technical Specs

  • For Use With V28 and M28 Tools
  • Features LED Charge Indicator, Non-Slip Grip Surface, Milwaukee Digital Power Management System
  • Item Battery Pack
  • Battery Capacity 3.0 Ah
  • Voltage 28.0
  • Cordless Tool Battery Type Li-Ion
  • Charger Input Voltage 110 V
  • Includes M12 4.0 Red Lithium Battery
  • Series M28(TM) REDLITHIUM(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list