Skip Content
BATTERY TWIN PACK LI-ION 14.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY TWIN PACK LI-ION 14.4V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT194397-8
  • Mfr. Model # 194397-8
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 397
  • Shipping Weight 2.4 lbs

Product Details

Battery 14.4 V Li-Ion - slide, BL1430, twin pack.

Technical Specs

  • For Use With Makita 14.4 V Slide-on Li-ion Battery Tools
  • Item Battery Twin Pack, Slide-on, Bl1430
  • Charger Input Voltage AC 120 V or Car Charger
  • Voltage 14.4
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Features Slide-On Battery, Extended run time, Optimum Charging System utilizes 3 Active Controls, Built-In Memory Chip

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List