Skip Content
BATTERY TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY TOOL

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIGBXT2-16
  • Mfr. Model # BXT2-16
  • UNSPSC # 24000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ergonomic design reduces operator fatigue. Two-button process ensures simple operation. High speed performance increases efficiency. Simultaneous loading of both strap ends minimizes loading time. Output of 100 - 200 strapping cycles between recharges. Battery recharges in only 60 minutes..

Technical Specs

  • Item Cordless/Sealless Tool
  • Joint Type Friction Weld
  • For Use With Plastic Strapping
  • Includes Battery, Charger
  • Weight 9.0 lbs.
  • Battery Voltage 14.4
  • For Strapping Width 5/8"
  • Tension Capacity 550 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list