BATTERY TEST,ANALOG,50-125A LOW RES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY TEST,ANALOG,50-125A LOW RES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22YM06
  • Mfr. Model # 22YM06
  • UNSPSC # 26111719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.29 lbs

Technical Specs

  • Accuracy +/-0.2%
  • Depth (In.) 4-1/2
  • Includes Instructions
  • Item Battery Tester
  • Height (In.) 11-3/4
  • Width (In.) 5-4/5
  • Construction Steel
  • Display Analog
  • Voltage Range 0 - 16 V
  • Resolution Low
  • Cold Cranking Amps 500 - 1,000
  • Works With 6 V and 12 V Batteries
  • Load Ranges 50 A - 125 A
  • Type Analog
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list