BATTERY TERMINAL SIDE MOUNT 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY TERMINAL SIDE MOUNT 10/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9672
  • Mfr. Model # 84-9672
  • UNSPSC # 23171509
  • CATALOGUE PAGE # 3031
  • Shipping Weight 2.55 lbs

Product Details

Side terminal battery clamp, material: lead, 10 per card.

Technical Specs

  • Item Side Terminal
  • Package Quantity 10/CD
  • Includes Zinc Plated Steel Hardware
  • Features Available in Lead or Brass, Accept 6 Through 2/0 Ga. Sizes, Zinc Plated Steel Hardware Included.
  • Gauge 2/0
  • For Use With Automotive and Light Truck Application
  • Connection Type Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list