Skip Content
BATTERY STICK, SL20X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY STICK, SL20X

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT20170
  • Mfr. Model # 20170
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Battery Pack
  • Battery Type Nickel Cadmium
  • Fits Model MFR. NO. 26010
  • Voltage 6
  • Recharge Time 10 hr.
  • Battery Capacity 4000mAh
  • Rechargeable Up To 1000 Times
  • Fits Brand Streamlight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list