Discontinued with Replacement
BATTERY SOLDERING IRON MP TRAY (5) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY SOLDERING IRON MP TRAY (5)

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELBP645MP
  • Mfr. Model # BP645MP
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
BATTERY SOLDERING IRON MP TRAY (5)

Your Price: NA

Technical Specs

  • Features LED Indicator Light
  • Includes Safety Cap, 3 Batteries, Lead Free Solder and Tip Wrench
  • Item Cordless Soldering Iron
  • Length 7-1/2"
  • Type Battery Powered
  • Handle Plastic
  • Tip Size 0.125" Wide
  • Voltage 3 AA Batteries
  • Watts 6
  • Standards -
  • Temp. Rating 900 Degrees F
  • Heat Shield -
  • Tip Nickel Plated Copper, Conical Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list