BATTERY,SLA,DC 6V,12AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY,SLA,DC 6V,12AH

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE48H471
  • Mfr. Model # 48H471
  • UNSPSC # 26111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.92 lbs

Technical Specs

  • Depth 2"
  • For Use With GGE6CGL1
  • Height 3-7/8"
  • Item Battery
  • Recharge Time 22 hr.
  • Rechargeable Up To 5 Years
  • Width 5-15/16"
  • Terminal Connection Male Faston
  • Terminal Type Male Tab
  • Battery Chemistry Sealed Lead Acid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list