Skip Content
BATTERY S OXIDE INSTRUMENT 1.5V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY S OXIDE INSTRUMENT 1.5V

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVREPX76BPZ
  • Mfr. Model # EPX76BPZ
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.01 lbs

Product Details

S/Oxide, 1.5 Volt.

Technical Specs

  • Battery Size 76
  • Item Button Cell Battery
  • Voltage 1.5 V
  • Battery Chemistry Silver Oxide
  • Replaces 1107SO, 675A, 76A, A76, A76-1, AG13, KA76, L1154, LR44, PX76A, SR44
  • Standards ANSI

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list