Skip Content
BATTERY ROADFORCE AGM GRP 31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY ROADFORCE AGM GRP 31

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLXRF31DC
  • Mfr. Model # XRF31DC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3013
  • Shipping Weight 30.0 lbs

Product Details

Ultimate in heavy-duty commercial group 31 batteries. Engineered with AGM (absorbed glass mat) design, these batteries provide 2 times the cycling capacity and 12 times more vibration resistance than regular lead acid batteries.

Technical Specs

  • Length 13"
  • Height 9-7/16"
  • Cranking Amps 1110
  • Item Battery
  • Voltage 12 V
  • Width 6-5/8"
  • Cold Cranking Amps 925
  • Reserve Capacity @ 25 Amps 200 min.
  • BCI Group Size 31
  • Application Heavy-Duty

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list