Skip Content
BATTERY RECHARGEABLE NI-CAD 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY RECHARGEABLE NI-CAD 18V

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1801
  • Mfr. Model # 1801
  • UNSPSC # 26111709
  • CATALOGUE PAGE # 2877
  • Shipping Weight 2.1 lbs

Product Details

18 Volt Ni-Cad Rechargeable Battery.

Technical Specs

  • Item Battery
  • Voltage 18 V
  • For Use With Power Luber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list