Skip Content
BATTERY RECHARGEABLE LITHIUM ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY RECHARGEABLE LITHIUM ION

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRL56557
  • Mfr. Model # 56557
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 2231
  • Shipping Weight 0.6 lbs

Product Details

Lithium ion rechargeable battery for the CLS series radios.

Technical Specs

  • Battery Type Lithium-ion
  • Fits Model CLS(TM)
  • Item Battery
  • Recharge Time 3 hr.
  • Voltage 3.7 V
  • Battery Capacity 1200 mAh
  • Fits Brand Motorola

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list