Skip Content
BATTERY RECHARGEABLE 7.2V 1.25AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY RECHARGEABLE 7.2V 1.25AMP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW9057
  • Mfr. Model # DW9057
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 397
  • Shipping Weight 0.85 lbs

Product Details

Battery 12 V NI-CAD compact.

Technical Specs

  • Item Battery Pack
  • For Use With DeWalt 7.2 V Tools and Accessories
  • Features 10% Lighter Than Standard Batteries, 15% Smaller Than Standard Batteries
  • Voltage 7.2
  • Battery Capacity 1.2 Ah
  • Cordless Tool Battery Type NiCd
  • Charger Input Voltage 120 V
  • Includes (1) 7.2 V Ni-Cd Battery Pack
  • Series Compact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list