Skip Content
BATTERY RECHARGEABLE 5.2AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY RECHARGEABLE 5.2AH

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT34B001
  • Mfr. Model # 34B001
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.543 lbs

Technical Specs

  • Voltage 18
  • For Use With WLT34A150, WLT34A160
  • Item Ventilated Battery
  • Charger Input Voltage 120 V
  • Battery Capacity 5.2 Ah
  • Cordless Tool Battery Type Li-Ion
  • Features Specifically designed for the ZIPCUTTER, Used with the Ventilated Charging Station

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list