Skip Content
BATTERY RECH NIMH D 2 /PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY RECH NIMH D 2 /PK

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRNH50BP2
  • Mfr. Model # NH50BP2
  • UNSPSC # 26111721
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.31 lbs

Product Details

Rechargeable battery, 1.2 V D - 2/Card.

Technical Specs

  • Item Rechargeable Battery
  • Battery Capacity 2500 mAh
  • Voltage 1.2 V
  • Colour Green, Silver
  • Battery Chemistry Nickel-Metal Hydride
  • Standard Battery Type Rechargeable Battery
  • Standard Battery Pack Size 2
  • Standard Battery Size D
  • For Use With For Digital Cameras, Handheld GPS DeVices, Wireless Gaming Systems, Toys.
  • Recharge Time Depends on Charger
  • Rechargeable Up To 100 Times
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List