BATTERY RECH NIMH C 2 /PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY RECH NIMH C 2 /PK

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRNH35BP2
  • Mfr. Model # NH35BP2
  • UNSPSC # 26111721
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.26 lbs

Product Details

Rechargeable battery, 1.2 V C - 2/Card.

Technical Specs

  • Colour Green, Silver
  • Item Rechargeable Battery
  • Voltage 1.2 V
  • Rechargeable Up To 1000 Times
  • Battery Chemistry Nickel-Metal Hydride
  • Battery Capacity 2500 mAh
  • Standard Battery Pack Size 2
  • Standard Battery Type Rechargeable Battery
  • Standard Battery Size C
  • For Use With For Digital Cameras, Handheld GPS DeVices, Wireless Gaming Systems, Toys.
  • Recharge Time Depends on Charger

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list