BATTERY RECH NIMH AAA 2 /PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY RECH NIMH AAA 2 /PK

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRNH12BP2
  • Mfr. Model # NH12BP2
  • UNSPSC # 26111721
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.06 lbs

Product Details

Rechargeable battery, AAA - 2/card.

Technical Specs

  • Colour Green/Silver
  • Voltage 1.2 V
  • Item Rechargeable Battery
  • Rechargeable Up To 1000 Times
  • Battery Capacity 700 mAh
  • Battery Chemistry Nickel-Metal Hydride
  • Standard Battery Type Rechargeable Battery
  • Standard Battery Size AAA
  • Standard Battery Pack Size 2
  • Recharge Time Depends on Charger
  • For Use With For Digital Cameras, Handheld GPS DeVices, Wireless Gaming Systems, Toys.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list