BATTERY RECH NIMH AA 4 /PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BATTERY RECH NIMH AA 4 /PK

ENERGIZER

Web Price : $27.24 / PACKAGE

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRNH15BP4
  • Mfr. Model # NH15BP4
  • UNSPSC # 26111721
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.27 lbs

Product Details

Rechargeable battery, 1.2 V AA - 4/Card.

Technical Specs

  • Colour Green/Silver
  • Item Rechargeable Battery
  • Voltage 1.2 V
  • Rechargeable Up To 250 Times
  • Battery Chemistry Nickel-Metal Hydride
  • Battery Capacity 2300 mAh
  • Standard Battery Size AA
  • Standard Battery Type Rechargeable Battery
  • Standard Battery Pack Size 4
  • Recharge Time Depends on Charger
  • For Use With For Digital Cameras, Handheld GPS DeVices, Wireless Gaming Systems, Toys.
  • Environmental Claim Reusable and Refillable

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list