BATTERY RECH NIMH 9V 1 /PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY RECH NIMH 9V 1 /PK

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRNH22NBP
  • Mfr. Model # NH22NBP
  • UNSPSC # 26111721
  • CATALOGUE PAGE # 1211
  • Shipping Weight 0.11 lbs

Product Details

Rechargeable battery, 9 volt, 1 per card.

Technical Specs

  • Item Rechargeable Battery
  • Colour Green/Silver
  • Battery Capacity 175 mAh
  • Battery Chemistry Nickel-Metal Hydride
  • Voltage 7.2 V
  • Standard Battery Type Rechargeable Battery
  • Standard Battery Size 9V
  • Standard Battery Pack Size 1
  • Recharge Time Depends on Charger
  • Rechargeable Up To 100 Times
  • For Use With For Digital Cameras, Handheld GPS DeVices, Wireless Gaming Systems, Toys.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list