BATTERY PROTECTOR AND SEALER 141 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY PROTECTOR AND SEALER 141 G

GUMOUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML29224
  • Mfr. Model # 29224
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Material Silicone Grease
  • Colour Purple
  • Max. Safe Storage Temp. (F) 82 Degrees F
  • VOC Content 45%
  • Size (Oz.) 5
  • Specific Gravity 0.83
  • Application Temperature (F) 70 Degrees
  • Pour Point (F) N/A
  • Viscosity (SUS @ 100 F) N/A
  • Flash Point (F) Flame Projection: Greater Than 15 cm, Less Than 100 cm
  • For Use With Battery Terminals
  • Includes N/A
  • Item Battery Protector and Sealer
  • Package Quantity 141 g
  • Type Battery Protector and Sealer
  • Viscosity Index N/A
  • Operating Temp. (F) N/A
  • Standards N/A
  • Dosage For Best Results, Apply Two Light Coats.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list