BATTERY PREMIUM GRP L4 (94R) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY PREMIUM GRP L4 (94R)

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLWL4-84C
  • Mfr. Model # WL4-84C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3011
  • Shipping Weight 30.0 lbs

Product Details

Premium automotive and light truck battery. Maintenance free and safe to handle.Meets or exceed manufacturers specifications. Designed for all climates. Premium batteries are designed with added vibration resistance. Available in conventional and/or dual terminal, universal fit configurations

Technical Specs

  • Height 7-1/2"
  • Length 12-7/16"
  • Item Battery
  • Width 6-15/16"
  • Cranking Amps 875
  • Cold Cranking Amps 730
  • Voltage 12 V
  • BCI Group Size L4/94R
  • Reserve Capacity 140 min.
  • Reserve Capacity @ 25 Amps 140 min.
  • Application Automotive/Light Truck

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list