Skip Content
BATTERY PREMIUM GRP L3 (48) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY PREMIUM GRP L3 (48)

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLWL3-84C
  • Mfr. Model # WL3-84C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3011
  • Shipping Weight 30.0 lbs

Product Details

Premium automotive and light truck battery. Maintenance free and safe to handle.Meets or exceed manufacturers specifications. Designed for all climates. Premium batteries are designed with added vibration resistance. Available in conventional and/or dual terminal, universal fit configurations

Technical Specs

  • Voltage 12 V
  • Item Battery
  • Width 6-7/8"
  • Cranking Amps 825
  • Height 7-1/2"
  • Length 10-7/8"
  • Cold Cranking Amps 690
  • Reserve Capacity 110 min.
  • BCI Group Size L3 (48)
  • Reserve Capacity @ 25 Amps 110 min.
  • Application Automotive/Light Truck

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list