BATTERY PREMIUM GRP 124R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BATTERY PREMIUM GRP 124R

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLW124R84C
  • Mfr. Model # W124R84C
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3011
  • Shipping Weight 30.0 lbs

Product Details

Premium automotive and light truck battery. Maintenance free and safe to handle.Meets or exceed manufacturers specifications. Designed for all climates. Premium batteries are designed with added vibration resistance. Available in conventional and/or dual terminal, universal fit configurations

Technical Specs

  • Height 8-7/16"
  • Voltage 12 V
  • BCI Group Size 124R
  • Length 10-3/16"
  • Width 6-7/8"
  • Item Battery
  • Cranking Amps 850
  • Cold Cranking Amps 700
  • Reserve Capacity 110 min.
  • Reserve Capacity @ 25 Amps 110 min.

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list