Skip Content
BATTERY POWERSPORT HIGH PERF 14AA2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY POWERSPORT HIGH PERF 14AA2

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL14A-A2
  • Mfr. Model # 14A-A2
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3016
  • Shipping Weight 30.0 lbs

Product Details

Heat-sealed covers and patented sealed posts. Special lead alloys reduce shelf discharge and conserve maximum starting power even after months of storage. Acid included in carton.

Technical Specs

  • Amp Hours 14
  • Length 5-5/16"
  • Height 6-15/16"
  • Application Motorcycle, ATVs, Snowmobiles, Lawnmowers and Jet Skis
  • Cranking Amps 210
  • Width 3-9/16"
  • Item Powersport Battery
  • Voltage 12 V
  • BCI Group Size 14AA2
  • Cold Cranking Amps 190

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list