!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY POWERSPORT HIGH PERF 12ALA

BATTERY POWERSPORT HIGH PERF 12ALA

WILLARD

BATTERY POWERSPORT HIGH PERF 12ALA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY POWERSPORT HIGH PERF 12ALA

BATTERY POWERSPORT HIGH PERF 12ALA

WILLARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WLL12AL-A
  • Mfr. Model # 12AL-A
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Heat-sealed covers and patented sealed posts. Special lead alloys reduce shelf discharge and conserve maximum starting power even after months of storage. Acid included in carton.

Technical Specs

  • Item Powersport Battery
  • BCI Group Size 12ALA
  • Cranking Amps 180
  • Length 5-5/16"
  • Height 6-5/16"
  • Voltage 12 V
  • Cold Cranking Amps 165
  • Amp Hours 12
  • Width 3-3/16"
  • Application Motorcycle, ATVs, Snowmobiles, Lawnmowers and Jet Skis

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list