Skip Content
BATTERY POWERSPORT AGM GRP 16LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY POWERSPORT AGM GRP 16LBS

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLL16L-BS
  • Mfr. Model # 16L-BS
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3016
  • Shipping Weight 30.0 lbs

Product Details

Heat-sealed covers and patented sealed posts. Special lead alloys reduce shelf discharge and conserve maximum starting power even after months of storage. Acid included in carton.

Technical Specs

  • Application Motorcycle
  • Item Powersport Battery
  • Height 6-1/8"
  • Amp Hours 14
  • Width 4-1/32"
  • Length 6-15/16"
  • Voltage 12 V
  • BCI Group Size 16LBS

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list