BATTERY POWERFIT ESU1-35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BATTERY POWERFIT ESU1-35

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLESU1-35
  • Mfr. Model # ESU1-35
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3015
  • Shipping Weight 30.0 lbs

Product Details

Strong lightweight polypropylene case. Unique L-shaped terminals boost efficiency, prolong plate life, and make installation a snap. Advanced grid design and unique alloys promote superior oxide adhesion and makes this battery virtually maintenance free.

Technical Specs

  • Item Battery
  • Height 6-1/2"
  • Length 7-11/16"
  • Amp Hours 35
  • Width 5-1/8"
  • Voltage 12
  • BCI Group Size U1

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list