Skip Content
BATTERY PACK , XRP(TM)  12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY PACK , XRP(TM) 12V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC9071
  • Mfr. Model # DC9071
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.6 lbs

Product Details

Battery 12 V NI-CAD XRP(TM)

Technical Specs

  • For Use With DeWalt 12 V Tools and Accessories
  • Item Battery Pack
  • Voltage 12.0
  • Features High Capacity XRP(TM) Battery Has 40% More Run Time Than Standard Batteries, Powers Entire DEWALT(R) Line of 12 V Tools Except Univolt Tools Allowing Users to Run Multiple Tools Off of the Same Battery Pack
  • Battery Capacity 1.7 Ah
  • Cordless Tool Battery Type NiCd
  • Charger Input Voltage 120 V
  • Includes (1) 12 V XRP Battery Pack
  • Series XRP(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list