Skip Content
BATTERY PACK SUPER TOUGH 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY PACK SUPER TOUGH 12V

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-11-0200
  • Mfr. Model # 48-11-0200
  • UNSPSC # 26111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Battery, 12 V Ni-Cad, super-tough.

Technical Specs

  • Voltage 12.0
  • Battery Capacity 1.7 Ah
  • For Use With Milwaukee 12V Cordless Tools
  • Item Battery Charger
  • Charger Input Voltage 120VAC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list