Skip Content
BATTERY PACK, HEAVY-DUTY 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BATTERY PACK, HEAVY-DUTY 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC9180
  • Mfr. Model # DC9180
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.61 lbs

Product Details

Battery 18 V Li-Ion HD

Technical Specs

  • Features Compatible with DEWALT(R) 18 V Tools, XRP(TM) Li-Ion Extended Run Time Battery Provides Long Run Time and Battery Life, Lightweight Design 1.5 lbs., Same Weight as a 12 V NiCd Battery, No Memory and Virtually No Self Discharge for Maximum Productivity and Less Downtime, Requires XRP(TM) Li-Ion Compatible Charger (DC9310, DC9320 or DC9319)
  • For Use With DeWalt 18V Tools and Accessories
  • Item Battery Pack
  • Voltage 18.0
  • Battery Capacity 2.2 Ah
  • Cordless Tool Battery Type Li-Ion
  • Series XRP(TM)

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List