Skip Content
BATTERY PACK, DUAL 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY PACK, DUAL 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC9096-2
  • Mfr. Model # DC9096-2
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 397
  • Shipping Weight 4.25 lbs

Product Details

Battery 18 V NI-CAD XRP(TM).

Technical Specs

  • Features (2) High capacity XRP(TM) batteries have 25% more run-time than standard Ni-CAD batteries
  • Item Battery Pack
  • For Use With DeWalt 18 V Tools
  • Battery Capacity 2.2 Ah
  • Includes (2) Batteries (BLDDC9096)
  • Voltage 18.0
  • Cordless Tool Battery Type NiCd
  • Charger Input Voltage 120 V
  • Series XRP(TM)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list