Skip Content
BATTERY PACK, ALKALINE, MX4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY PACK, ALKALINE, MX4

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17134446-1
  • Mfr. Model # 17134446-1
  • UNSPSC # 26111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Battery Type AAA Alkaline
  • Colour Black
  • For Use With Mfr. No. MX4
  • Item Replacement Battery Kit
  • Voltage 4.5 VDC
  • Battery Life 8 hr.
  • Includes Cover, Pack, Three Batteries
  • Operating Temp. Range -20 Degrees C - 55 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list