Skip Content
BATTERY PACK,9AH,NIMH,14.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BATTERY PACK,9AH,NIMH,14.4V

PELICAN PRODUCTS INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC9449
  • Mfr. Model # 9449
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.567 lbs

Technical Specs

  • Item Battery Pack
  • Fits Model 9440 Gen1
  • Battery Type NiMH
  • Recharge Time 3 hr. 45 min.
  • Fits Brand Pelican
  • Battery Capacity 9.0 Ah
  • Voltage 14.4

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list