Skip Content
Discontinued with Replacement
BATTERY PACK 36V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BATTERY PACK 36V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC9360
  • Mfr. Model # DC9360
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 397
  • Shipping Weight 2.6 lbs
Suggested Replacement Product
BATTERY PACK 36V

Price: NA

Product Details

Battery 36 V Li-Ion HD.

Technical Specs

  • For Use With Dewalt 36 V Li-Ion Tools and Accessories
  • Features DEWALT(R) Exclusive Lithium-Ion Cells Provide High Power for Corded Performance, Deliver 2 to 3x More Run Time vs. 18 V, Offer Long Battery Life and Durability 2,000 Recharges, Lightweight Design 2.4 lbs., Same Weight as a 18V Battery, No Memory and Virtually No Self Discharge for Maximum Productivity and Less Downtime
  • Item Battery Pack
  • Battery Capacity 2.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Voltage 36.0

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list